Beli Port Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Stop Kontak Universal UK-EU-US Series + 2 Port USB (Power Socket/Power Outlet)
    Mulai

    Rp38.900

    Taffware Stop Kontak Universal UK-EU-US Series + 2 Port USB (Power Socket/Power Outlet)
    Deskripsi:
    Colokan listrik dinding ini memiliki port universal antara UK, EU dan US Port. Selain itu juga memiliki 2 buah usb charger port yang dapat Anda gunakan untuk mengisi baterai gadget. Stop kontak ini sangat cocok Anda gunakan di rumah karena akan memudahkan Anda yang memiliki kebutuhan tinggi akan port charger USB
    atribut:
    • Number of Electrical Plugs: 2
    • Number of Ports: 2 Port USB
  2. Totolink 24-Port Gigabit Multi-Function Switch
    Mulai

    Rp1.399.900

    Totolink 24-Port Gigabit Multi-Function Switch
    Deskripsi:
    SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screws
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Switching Capacity (Gbps): 48
    • Transmission Method: Store and Forward
  3. Ruijie 10-Port 10/100/1000 Mbps Unmanaged PoE Switch
    Mulai

    Rp1.499.900

    Ruijie 10-Port 10/100/1000 Mbps Unmanaged PoE Switch
    Deskripsi:
    + 1 Uplink Port 1000Mbps + 1 Uplink SFP Port
    atribut:
    • Case Material: Steel
    • Certification: CE
    • Dimensions (WxDxH) (mm): 190x150x43
    • Forwarding Rate (Mpps): 14.8
    • Layer Type: Unmanaged
    • Mac Address Table: 4000
    • Maximum PoE Power Budget (W): 120
    • Ports: 8 x 10/100/1000BASE-T PoE+ ports; 1 x 10/100/1000BASE-T port; 1 x 1000BASE-X SFP port
    • Surge Protection (kV): 4
    • Switching Capacity (Gbps): 20
    • fan: Fanless
  4. Totolink 16-Port Gigabit Unmanaged Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Unmanaged Switch
    Deskripsi:
    16-Port Gigabit Unmanaged Switch16 port negosiasi RJ-45 10/100 / 1000Mbps otomatis. IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, standar IEEE 802.3x. Mudah Memperluas Jaringan dengan Kecepatan Gigabit
    atribut:
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIX)
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x160x44.6
    • LED Indicator: Power, Link/Activity
    • MAC Address Learning: Auto-learning, Auto update
    • Backup Bandwidth (Gbps): 32
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • Mac Address Table: 8K
    • Transfer Method: Store and Forward
  5. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  6. Trendnet 8-Port 10/100Mbps PoE Switch
    Mulai

    Rp1.599.900

    Trendnet 8-Port 10/100Mbps PoE Switch
    Deskripsi:
    TRENDnet's 8-Port 10/100Mbps PoE Switch, model TPE-S44, offers 4 x 10/100Mbps PoE ports, 4 x 10/100Mbps ports, a 1.6Gbps switching capacity, and a PoE power budget of 30 Watts. Plug and Play this sturdy metal switch for reliable high speed PoE networking.
  7. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  8. Ruijie 16-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch
    Mulai

    Rp2.299.900

    Ruijie 16-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch
    atribut:
    • Case Material: Steel
    • Certification: CE
    • Dimensions (WxDxH) (mm): 440x214.9x44
    • Forwarding Rate (Mpps): 5.35
    • Layer Type: Unmanaged
    • Mac Address Table: 8000
    • Maximum PoE Power Budget (W): 120
    • Ports: 16 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 2 x combo ports
    • Surge Protection (kV): 4
    • Switching Capacity (Gbps): 7.2
    • fan: Fanless
  9. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  10. Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp4.499.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  11. Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp979.900

    Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Maximum Power Consumption (W): 11.8
  12. tp-link 52Port Gb L2 Managed Switch with 48Port PoE+
    Mulai

    Rp15.999.900

    tp-link 52Port Gb L2 Managed Switch with 48Port PoE+
    Deskripsi:
    384 W PoE Budget: 48× 802.3at/af-compliant PoE+ ports with a total power supply of 384 W*. Full Gigabit Ports: 48× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabiliti
    atribut:
    • Interface: • 48× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x13.0x1.7 (440x330x44mm)
    • Maximum Heat Dissipation (BTU/hour): 179.13r (110V/60Hz) (no PD connected)1656.19r (110V/60Hz) (with 384W PD connected)
    • Packet Forwarding Rate (Mpps): 77.4
    • Fan Quantity: 3
    • Maximum Power Consumption (W): 52.53 (110V/60Hz) (no PD connected), 485.4 (110V/60Hz) (with 384W PD connected)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  13. tp-link 28Port Gb L2 Managed Switch with 24Port PoE+
    Mulai

    Rp6.199.900

    tp-link 28Port Gb L2 Managed Switch with 24Port PoE+
    Deskripsi:
    384 W PoE Budget: 24× 802.3at/af-compliant PoE+ ports with a total power supply of 384 W*. Full Gigabit Ports: 24× gigabit PoE+ ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x13.0x1.7 (440x330x44mm)
    • Maximum Heat Dissipation (BTU/hour): • 105.78 (110V/60Hz) (no PD connected)• 1582.49 (110V/60Hz) (with 384W PD connected)
    • Packet Forwarding Rate (Mpps): 41.66
    • Fan Quantity: 2
    • Maximum Power Consumption (W): 31.0 (110V/60Hz) (no PD connected), 463.8 (110 V/60 Hz) (with 384W PD connected)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  14. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.899.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  15. Fieldpiece Manometer Dual Port with Pressure Switch Tester
    Mulai

    Rp20.999.900

    Fieldpiece Manometer Dual Port with Pressure Switch Tester
    Deskripsi:
    SDMN6 – Manometer – Dual Port w/ Pressure Switch Tester Furnace testing excellence. Gas, static, and differential pressureTest pressure switchesEasily calibrate any adjustable pressure switchGreat for diagnosing furnace performanceThe Dual Port Manometer has the ranges to measure gas pressure and the resolution needed to measure static pressure.  Ideal for HVACR field service technicians, the SDMN6 can determine if the gas pressure coming into the house or out of the regulator are correct. The SDMN6 measures gas pressure up to 60″ water column (WC) with a resolution of 0.1″ WC. In addition, the unit measures both positive and negative pressure, which is used for measurement on vacuum control lines. The unit will take differential pressure readings and display the difference between P1 and P2 at all times in the lower right corner of the easy-to-read LCD. Four different measurement scales can be used: inches of water column, millimeters of water column, mBar, and PSI.The SDMN6 also has a zero adjust to zero out the meter in different ambient pressures. It has a hold button to hold the currently displayed reading. The auto-power-off function conserves battery life, but can be disabled if desired.In the static pressure mode, the unit can measure up to 2″WC with resolution to 0.010″WC, which enables a technician to measure small differences in air (or static) pressure.Includes:- SDMN6 – Dual Port Manometer and Pressure Switch Tester- ANC1 – Four Pocket Carrying Case- ASP2s – Static Pressure Probes- RMA316 – Pressure Tubes- Quick Connect Leads- Hoses and Y-splitter- Hoses with Brass Screw Fittings- Operator’s Manual
    atribut:
    • Operating Humidity (%RH): <80
    • Power: 9V, NEDA 1604A, IEC 6LR61 9V alkaline battery
    • Battery life (alkaline): 200 hours (manometer only, backlight off), 12 hours (pressure switch testing @ 27% pump speed, BL off, approx -2.5″WC induced pressure w/o pump bleed accessory)
    • Accuracy: inWC: ±0.02 (±1.5% FS); mmWC: ±0.5 (±1.5% FS); mbar: ±0.05 (±1.5% FS); psi: ±0.001 (±1.5% FS)
    • Auto Power-off: 15 minutes
    • Compatible Media: Dry, non-corrosive gases
    • Lead jacks: 2 banana plug jacks for testing open/close switch status (continuity between terminals)
    • Maximum Pressure: 900inWC (17.4psi) will damage sensors
    • Operating Temperature (°C): 0 to 48
    • Over Range: (OL) or (-OL) is displayed
    • Pressure Ports: 2 connectors (P1, P2) for flexible tubing (4.5mm to 8mm ID)
    • Pump port: 1 connector (PUMP) for 5mm (~3/16 inch) ID flexible tubing
    • Range: inWC: 0.00 to ±2.00 (2.00 to ±60.0); mmWC: 0.00 to ±51.0 (51.0 to ±1500); mbar: 0.00 to ±5.00 (±.00 to ±150.0); psi: 0.000 to ±0.07 (0.07 to ±2.000)
    • Resolution: 0.01 inWC
    • Storage Humidity (%RH): 0 to 80 (with battery removed)
    • Storage Temperature (°C): -20 to 60
    • Temperature Accuracy (°C): Stated accuracy at 0 to 50 : ±1.5% FS
    • Units of Measure: inWC, mmWC, mbar, psi
  16. Ruijie 10-Port 10/100 Mbps Unmanaged PoE Switch
    Mulai

    Rp999.900

    Ruijie 10-Port 10/100 Mbps Unmanaged PoE Switch
    atribut:
    • Case Material: Steel
    • Certification: CE
    • Dimensions (WxDxH) (mm): 166x132.6x43
    • Forwarding Rate (Mpps): 1.48
    • Layer Type: Unmanaged
    • Mac Address Table: 8000
    • Maximum PoE Power Budget (W): 110
    • Ports: 8 x 10/100BASE-T PoE+ ports; 2 x 10/100BASE-T ports
    • Surge Protection (kV): 4
    • Switching Capacity (Gbps): 2
    • fan: Fanless
  17. Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Deskripsi:
    SG16D is a 16-port intelligent high-performancegigabit switch installed on a desktop/rack type.The SG16D is designed specifically for applicationssuch as diskless systems, network cloning, etc.It passes 16 Gigabit RJ-45 ports in full duplexThe full bandwidth of 2000Mbps is provided inworking mode, which can transfer large files at high speed.It is an ideal choice for workgroup or departmental networks.In addition, it supports easy-to-view LED indicators for cableinstallation and normal operation diagnosis.16 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernetports support wire-speed forwarding, automatic MDI/MDIXand auto-negotiation, without worrying about the cable type,just plug and play.Make the SG16D a high-performance solution for your business network.Package Contents:SG16D Desktop Switch, Power Adapter, Quick Installation Guide
    atribut:
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto-aging
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable (100m, max), EIA/TIA-568 100Ω STP (100m max.), 100BASE-TX: UTP Cat 5, 5e cable (100m max.), EIA/TIA-568 100Ω STP (100m max.), 1000BASE-TX: UTP Cat 5, 5e cable (100m max.)
    • Power Supply (V): AC 100-240
    • Transmission Method: Store and Forward
    • Backup Bandwidth (Gbps): 32
    • Dimensions (LxWxH) (mm): 294x180x44
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx)
    • LED Indicator: 1x Power, Link/Activity
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
  18. Totolink 24-Port Gigabit Destkop/Rackmount Switch
    Mulai

    Rp1.299.900

    Totolink 24-Port Gigabit Destkop/Rackmount Switch
    Deskripsi:
    SG24D is a Gigabit Desktop/Rackmount Switch that specially designed for applications like diskless system, network-clone etc.With 24 Gigabit RJ-45 ports, SG24D allows large file transferring at high speed.All ports supports wire-speed forwarding, auto MDI/MDIX and Auto Negotiation, no need to worry about cable type, simply plug and play.Moreover, one slide switch is provided for four different working modes switching, making SG24D a high performance solution for your business network.Package Contents:SG24D Desktop Switch, Power Adapter, Quick Installation Guide
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: Port Isolation
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Backup Bandwidth (Gbps): 48
    • Dimensions (LxWxH) (mm): 294x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Transmission Method: Store and Forward
  19. Ruijie 10-Port Gigabit Smart Cloud Managed PoE Switch
    Mulai

    Rp1.999.900

    Ruijie 10-Port Gigabit Smart Cloud Managed PoE Switch
    Deskripsi:
    8 PoE/POE+ Gigabit RJ45 Ports with 1 Gigabit RJ45/1 combo SFP uplink ports
    atribut:
    • Certification: CE, FCC
    • Desktop Case Material: Steel
    • Dimensions (WxDxH) (mm): 202x108x28
    • Forwarding Rate (Mpps): 14.8
    • MTBF: > 200000
    • Mac Address Table: 4000
    • Max. VLANs: 16
    • PoE: 120W, IEEE 802.3at / IEEE 802.3af
    • Port Surge (kV): 6
    • Ports: 10 x 10/100/1000Base-T, 8 x PoE+ ports
    • Switching Capacity (Gbps): 20
    • fan: Fanless
  20. tp-link 10Port Gb Smart Switch with 8Port PoE+
    Mulai

    Rp2.499.900

    tp-link 10Port Gb Smart Switch with 8Port PoE+
    Deskripsi:
    150 W PoE Budget: 8× 802.3at/af-compliant PoE+ ports with a total power supply of 150 W*. Full Gigabit Ports: 8× gigabit PoE+ ports and 2× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.
    atribut:
    • Interface: • 8x10/100/1000 Mbps RJ45 Ports, all supporting PoE+ (Auto-Negotiation/Auto MDI/MDIX)• 2x100/1000 Mbps SFP Slots
    • System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7/8/10, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 11.6x7.1x1.7 (294x180x44mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
    • Fan Quantity: 1
    • Maximum Heat Dissipation (BTU/hour): • 41.63 (with no PD connected)• 539.35 (with 150W PD connected)
    • Maximum Power Consumption (W): 12.2 (110V/60Hz with no PD connected), 173.9 (110V/60Hz with 150W PD connected)
    • Mounting: Rack Mountable
    • Packet Buffer Memory (Mbit): 4.1
    • Packet Forwarding Rate (Mpps): 14.9
Daftar Harga Port Switch Terbaru October 2026
Taffware Stop Kontak Universal UK-EU-US Series + 2 Port USB (Power Socket/Power Outlet)Rp38.900
Totolink 24-Port Gigabit Multi-Function SwitchRp1.399.900
Ruijie 10-Port 10/100/1000 Mbps Unmanaged PoE SwitchRp1.499.900
Totolink 16-Port Gigabit Unmanaged SwitchRp1.199.900
NKK SWITCHES Toggle SwitchRp99.900
Trendnet 8-Port 10/100Mbps PoE SwitchRp1.599.900
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
Ruijie 16-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE SwitchRp2.299.900
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
Netgear 24-Port Gigabit Ethernet Unmanaged SwitchRp4.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)